Shop All Air Circulators
Delta Breez
DeltaBreez hv024 Slim 50 CFM Fan Single Speed
Mfr # deltabreez-hv024
Zoro # G903989287
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # deltabreez-hv024
- Zoro # G903989287
- UPC # 885917000653
- Country of Origin China
- Category Air Circulators
Description
The Delta Breez SLM50 is a low noise ceiling/wall mount ventilating fan with super low profile, rated for continuous running. This fan has been awarded ENERGY STAR Most Efficient in 2013. Evaluated by Underwriter Laboratories and conforms to both UL and cUL safety standards.
Features- For ceiling mount only, airflow of 50CFM (±10%), and 1.0 Sones at 0.1" static pressure.
- Power consumption approximately 6.4 Watts with an efficiency rating approximately 8.9 CFM/Watt at 0.1" static pressure.
- Duct diameter no less than 3".
- UL and cUL listed for tub/shower enclosure when used with GFCI-protected branch circuit wiring.
- Power rating of 120 volts/60Hz.
- DC Brushless motor engineered to run continuously.
- Motor equipped with thermal cutoff fuse.
- Galvanized steel body.
- Detachable 3" diameter duct adapter.
- Built in back draft damper.
- Attractive design using ABS material.
- Built-in soft start function to increase bearings' life.
- 50 CFM Fan Single Speed Formerly VFB050B3A1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING Silver 10-Amp Exhaust Fan Thermostat Control (ILG-002T)
- ERIE At23A00T 24V Actuator Modulating (AT23A00T)
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Carrier CARF8250606, 2PK (16255.11H)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 20" x 1" (575-016-020)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (UHP 30-P)
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 900 CFM (HVHF 08COMBOUPS)
- DAYTON Air Circulator 20" Non-Oscillating, 115VAC, 2670 CFM (70830)
- GLOBAL INDUSTRIAL Outdoor Oscillating Pedestal Fan, 30 Diameter, 3/10HP, 8400CFM (292449)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (7DJ40)
- DAYTON Hazardous-Location Industrial Fan 24" Non-Oscillating, 115/230VAC, 5486 CFM (1VCH1)
- GLOBAL INDUSTRIAL Outdoor Oscillating Wall Mounted Fan, 24 Diameter, 3/10HP, 7700CFM (292450)
- Delta Breez Air Circulators