Delta Breez RAD110LED Radiance 110 CFM Single Speed Exhaust Bath Fan with Dimmable LED Light with Heater; Off White
Mfr # RAD110LED
Zoro # G303989672
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # RAD110LED
- Zoro # G303989672
- UPC # 885917002626
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Fan/Heater solution to warm and delight. The Delta Breez Radiance RAD110LED combines the functions of a fan, LED light and heater with the benefits of DC Brushless motor technology. Features built-in thermostat to regulate temperature for maximum comfort. Air flow at 110 CFM for spaces up to 110 sq ft. Quiet operation at 0.7 sone. Features DC brushless fan motor for extended reliability. HVI certified. UL approved for ceiling mount only.
Imagine feeling nice and warm when coming out of the shower on a cold morning The Delta BreezRadiance RAD110LED 110 CFM bath fan with LED Light and heater is the ultimate combination of power and quiet operation in one robust solution. Warm up the room so quickly, RAD110LED delivers quiet, powerful comfort for healthy indoor air quality. The RAD110LED is sure to keep your bath room warm and cozy so you can enjoy a relaxing shower experience while reducing energy use and minimizing utility and maintenance with this high performance fan.
Features- 110 CFM single speed fan for spaces up to 110 Sq. Ft.
- Brushless DC Motor outlasts typical AC motors by 2-1/2x
- Very quiet at 0.7 sones
- Dimmable LED light (included)
- 1650W heating element evaluated by cUL for safety standards quickly and evenly distributes warmth
- Heater module equipped with thermal cutoff fuse and thermostat
- Separate 20 amp circuit required
- Housing size 15-1/4" x 9-1/2" x 7-1/2"
- 4" duct
- UL and cUL listed for ceiling mount installation
- Fan Body, Grille, Duct Connector (4"), Suspension Bracket x4, Wood screw x8, Short Machine Screw x1
- Color: Off White
- Finish: Metallic
- CFM: 110 CFM
- Sound Sones: 0.7
- Fan Mounting Location: Ceiling
- Duct Diameter: 4
- With Heater: Yes
- Voltage: 120V
- Color Temperatiure: 2700K
- Ampere: 1850A
- Weight: 14.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD DRYER Hand Dryer, Gray, SS Cover (Q-973A2)
- ZURN Backflow Preventer, 1-1/2" Size, 175 psi (112-350XL)
- PENTAIR/PENTEK Liquid Filter Bag, #2 Size, 25 Microns, Felt, Polyester (KE25K2S)
- SAFE-T-SEAL Test Plug, 2" Sz, 50 ft. of Head Pressure (MTP202)
- KOHLER Adapter, Valve Stem-Med (1032871-BC)
- LIPPERT 24IN X 46IN SHOWER PAN; RIGHT DRAIN - WHITE (210383)
- GROHE Euphoria Euphoria 260 Headshower 6, 6L (26456000)
- KOHLER Trip Lever Service Kit (1458588-CP)
- AMERICAN STANDARD Reliant 3 Shower Trim Kit (TU385501WDXH.002)
- KOHLER Wave Fv Service Kit, 1.28 Gpf (1388990-CP)
- ZORO SELECT Replacement Stem, 5-1/4" L, Unfinished (32517)
- Delta Breez Shower & Bathtub Parts