Shop All Bathroom Fans
Delta Breez
Decorative Fan/Led Light 100 Cfm, 120/60, Lighted
Mfr # GBR100LED-DECOR
Zoro # G9793158
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.32 Max
- Sones @ 0.100-In. SP @ 5 Ft. 100
- Lighted Lighted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # GBR100LED-DECOR
- Zoro # G9793158
- UPC # 885917002060
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.32 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 100 |
Lighted | Lighted |
Item | Decorative Fan/Led Light 100 Cfm |
Description
Decorative Fan/Led Light 100 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYR5)
- GLOBAL INDUSTRIAL 36 Portable Tilt Blower Fan, Direct Drive (258320)
- MAXITROL R500Z-1/2 1/2" Gas Pressure (R500Z-1/2)
- DAYTON 30 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (4HA11)
- DELTA BREEZ Ventilation Fan 100Cfm (100F)
- DELTA BREEZ Single Speed Fan 300 Cfm (PRO300)
- DELTA BREEZ Bath Fan 150 Cfm (SMT150D)
- DELTA BREEZ Bath Fan 130 Cfm (SMT130)
- DELTA BREEZ Integrity Ventilation Fan with LED Lighting 13 watt 80 CFM (DE4898)
- DELTA BREEZ Bath Fan 80 Cfm, Amps: 0.30 Max (SIG80)
- CANARM LTD Canarm Ultra Quiet Ceiling Exhaust Fan - 110 CFM - 0.3 SONES - 120V (CEP110)
- Delta Breez Bathroom Fans