Shop All Bathroom Fans
Delta Breez
Bath Fan With Led Light 80 Cfm, 120/60, Lighted
Mfr # GBR80LED
Zoro # G9793133
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.33 Max
- Sones @ 0.100-In. SP @ 5 Ft. 80
- Lighted Lighted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # GBR80LED
- Zoro # G9793133
- UPC # 885917000646
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.33 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 80 |
Lighted | Lighted |
Item | Bath Fan With Led Light 80 Cfm |
Description
Bath Fan With Led Light 80 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UG-OB)
- TEMPCO Band Heater, 650 Deg F, 240V, 1-1/2 In. W (MXH02921)
- YORK SOURCE1 Board Cntrl Kit Simplici Ty 1A 2 Stg CH (S1-33109150002)
- EATON CUTLER-HAMMER Auxiliary Interlock (C320KG13)
- DELTA BREEZ Fan/Led Light / Humidity Sensor 80/110 C, 120/60, Lighted (SIG80-110HLED)
- DELTA BREEZ Fan/Humidity Sensor 80/110 Cfm, Amps: 0.38 Max (SIG80-110H)
- DELTA BREEZ Bath Fan 80 Cfm, Amps: 0.30 Max (SIG80)
- DELTA BREEZ Bath Fan 70 Cfm (SLM70)
- DELTA BREEZ Fan/Humidity Sensor 110 Cfm (VFB25ADH)
- DELTA BREEZ Ventilation Fan 70Cfm (70F)
- BROAN Flex Series 110 CFM 1.0 Sones Ventilation Fan Light Energy Star (AE110L)
- Delta Breez Bathroom Fans