Shop All Bathroom Fans
Delta Breez
Bath Fan With Led Light 80 Cfm, 120/60, Lighted
Mfr # GBR100LED
Zoro # G9793054
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.35 Max
- Sones @ 0.100-In. SP @ 5 Ft. 100
- Lighted Lighted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # GBR100LED
- Zoro # G9793054
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.35 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 100 |
Lighted | Lighted |
Item | Bath Fan With Led Light 80 Cfm |
Description
Bath Fan With Led Light 80 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO AIR Vornado® HEPA Filter For HEPA & Silverscreen Air Purifiers, 10"W x 12"H x 1"D (MD1-0022)
- B & K AAF Flanders 20 in. W X 20 in. H X 1 in. D Polyester Synthetic 8 MERV Pleated Air Filter (80055.012020)
- BEACON MORRIS Assembled Baseboard Enclosure, 60 In. L (TP20-05)
- ZORO SELECT Filtered Return Air Grille, 16.62 X 32.62, White, Steel (4MJT9)
- DELTA BREEZ Fan/Humidity Sensor 80 Cfm (VFB25ACH)
- DELTA BREEZ Fan/Humidity Sensor 110 Cfm (VFB25ADH)
- DELTA BREEZ Integrity Ventilation Fan with LED Lighting 13 watt 80 CFM (DE4898)
- DELTA BREEZ Fan/Humidity Sensor 130 Cfm (VFB25AEH)
- DELTA BREEZ Dual Speed Fan 80 Cfm (SIG80D)
- DELTA BREEZ Bath Fan 110 Cfm (SIG110)
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., Yes (FV-0511VQCL1)
- Delta Breez Bathroom Fans