Shop All Bathroom Fans
Delta Breez
Bath Fan With Led Light 50 Cfm, 120/60, Lighted
Mfr # ITG50LED
Zoro # G9792957
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.22 Max
- Sones @ 0.100-In. SP @ 5 Ft. 50
- Lighted Lighted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # ITG50LED
- Zoro # G9792957
- UPC # 885917002251
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.22 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 50 |
Lighted | Lighted |
Item | Bath Fan With Led Light 50 Cfm |
Description
Bath Fan With Led Light 50 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Gasket Kit, Valve Plate (06EA660137)
- YORK Pressure Switch, 0-.9" WC, Close-On Fall (S1-024-35286-000)
- HONEYWELL S87B1016 Dsi Control 11 Sec. (S87B1016)
- MRCOOL R-410A Charged Line Set, 35ft 3/8 x 5/8 (DIY35-3858C)
- DELTA BREEZ Fan/Humidity Sensor 130 Cfm (VFB25AEH)
- DELTA BREEZ Fan/Humidity Sensor 110 Cfm (VFB25ADH)
- DELTA BREEZ Ventilation Fan 80Cfm (80F)
- DELTA BREEZ Ventilation Fan 70Cfm (70F)
- DELTA BREEZ Fan/Humidity Sensor 80 Cfm (VFB25ACH)
- DELTA BREEZ Bath Fan 130 Cfm (SMT130)
- UNIVERSAL / USI ELECTRIC ENERGY STAR QUALIFIED BATH EXHAUST FAN, 150 CFM (BF-1506UQ)
- Delta Breez Bathroom Fans