Shop All Bathroom Fans
Delta Breez
Bath Fan/ Edgelit Led 100 Cfm, 120/60, Lighted
Mfr # ITG100ELED
Zoro # G9793149
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.47 Max
- Sones @ 0.100-In. SP @ 5 Ft. 100
- Lighted Lighted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Breez
- MFR # ITG100ELED
- Zoro # G9793149
- UPC # 885917002909
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.47 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 100 |
Lighted | Lighted |
Item | Bath Fan/ Edgelit Led 100 Cfm |
Description
Bath Fan/ Edgelit Led 100 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mtrzd Damper, For Fan Dia. 20", 100-240V (3C726)
- ZORO SELECT 8 in Square Perforated Ceiling Tile Diffuser, White (4MJU8)
- DAYTON Rectangular Fire Damper, 5-3/4x11-3/4 In. (2TGD3)
- KMC CONTROLS Temperature Sensor, 12 In. Duct Rigid (STE-1404)
- DELTA BREEZ Vent Heat/Fan 80Cfm (80FL-HEATER)
- DELTA BREEZ Ventilation Fan 70Cfm (70F)
- DELTA BREEZ Fan/Humidity Sensor 130 Cfm (VFB25AEH)
- DELTA BREEZ Integrity Ventilation Fan with LED Lighting 13 watt 80 CFM (DE4898)
- DELTA BREEZ Fan/Led Light / Humidity Sensor 80/110 C, 120/60, Lighted (SIG80-110HLED)
- DELTA BREEZ Fan/Humidity Sensor 80/110 Cfm, Amps: 0.38 Max (SIG80-110H)
- BROAN Heater Exhaust Fan, Round, 4" Dia., 110 cfm (BHFLED110)
- Delta Breez Bathroom Fans