Shop All Bathroom Fans
Delta Breez
Bath Fan 50 Cfm
Mfr # SLM50
Zoro # G9793316
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.18 Max
- Sones @ 0.100-In. SP @ 5 Ft. 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # SLM50
- Zoro # G9793316
- UPC # 885917000653
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.18 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 50 |
Item | Bath Fan 50 Cfm |
Description
Bath Fan 50 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-SR)
- DAYTON Guard Set 10" (GGS_47293)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2001)
- INTEGRA MILTEX Condar Company ASV-90 Make-up Air Supply Ventilator (41800)
- DELTA BREEZ Ventilation Fan 70Cfm (70F)
- DELTA BREEZ Ventilation Fan 80Cfm (80F)
- DELTA BREEZ Fan/Motion / Humidity Sensor 80/110 Cfm (SIG80-110MH)
- DELTA BREEZ Bath Fan 80 Cfm, Amps: 0.30 Max (SIG80)
- DELTA BREEZ Fan/Humidity Sensor 80 Cfm (VFB25ACH)
- DELTA BREEZ Ventilation Fan 100Cfm (100F)
- TOSCA Decorative 80 CFM Ceiling Bathroom Exhaust Fan with LED Light and White Globe (7106-03)
- Delta Breez Bathroom Fans