Shop All Bathroom Fans
Delta Breez
Bath Fan 130 Cfm, Voltage: 120/60
Mfr # SMT130M
Zoro # G9793106
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.44 Max
- Sones @ 0.100-In. SP @ 5 Ft. 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # SMT130M
- Zoro # G9793106
- UPC # 885917000561
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.44 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 50 |
Item | Bath Fan 130 Cfm |
Description
Bath Fan 130 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" (17585)
- HIGHSIDE CHEMICALS Joint Sealing Compound, 4 oz., Blue (HS10004)
- AAF FLANDERS 12x25x1 FBG Furn Filter (10055.011225)
- AAON RELAY OVLD 1014A (P78210)
- DELTA BREEZ Fan/Humidity Sensor 130 Cfm (VFB25AEH)
- DELTA BREEZ Fan/Motion / Humidity Sensor 80/110 Cfm (SIG80-110MH)
- DELTA BREEZ Fan/Humidity Sensor 110 Cfm (VFB25ADH)
- DELTA BREEZ Fan/Humidity Sensor 80/110 Cfm, Amps: 0.38 Max (SIG80-110H)
- DELTA BREEZ Ventilation Fan 100Cfm (100F)
- DELTA BREEZ Bath Fan 110 Cfm (SIG110)
- DELTA BREEZ Bath Fan 130 Cfm (SMT130)
- Delta Breez Bathroom Fans