Shop All Bathroom Fans
Delta Breez
Bath Fan 130 Cfm, Humidity Sensor
Mfr # SMT130H
Zoro # G9793237
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.44 Max
- Sones @ 0.100-In. SP @ 5 Ft. 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # SMT130H
- Zoro # G9793237
- UPC # 885917000547
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.44 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 50 |
Item | Bath Fan 130 Cfm, Humidity Sensor |
Description
Bath Fan 130 Cfm, Humidity Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNER High Velocity Air Curtain, 4782 cfm (IDC12-3144AZ-G)
- DEFLECTO Ducts Vinyl 4 in. X 50'Flex Vent (FD450E)
- DAYTON Blower, 36 1/2 In (7H194)
- ESSICK AIR Water Bottle For, H12 Series (1B5060120)
- DELTA BREEZ Integrity Ventilation Fan with LED Lighting 13 watt 80 CFM (DE4898)
- DELTA BREEZ Ventilation Fan 100Cfm (100F)
- DELTA BREEZ Fan/Humidity Sensor 80 Cfm (VFB25ACH)
- DELTA BREEZ Bath Fan 80 Cfm, Amps: 0.30 Max (SIG80)
- DELTA BREEZ Bath Fan 110 Cfm (SIG110)
- DELTA BREEZ Ventilation Fan 80Cfm (80F)
- PANASONIC Remodeling Fan, Pick-A-Flow CFM, 110 cfm, 50 cfm, 80 cfm cfm, 4 in Duct Dia., 120V, No (FV-0511VF1)
- Delta Breez Bathroom Fans