Shop All Faucet Repair and Maintenance
Delta
Bracket - MultiChoice Universal
Mfr # RP83888
Zoro # G8313188
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bracket
- Fits Brand Delta
- Weight 0.138 lb
- Overall Height (In.) 3
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP83888
- Zoro # G8313188
- UPC # 034449820370
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Overall Height (In.) | 3 |
Overall Width (In.) | 3 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Sub-Category | Bracket |
Fits Brand | Delta |
Item | Miscellaneous Faucet Repair Part |
Weight | 0.138 lb |
Series | Other |
Description
Bracket - MultiChoice Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING 4FH 4 in. Floor Drain Back Seat (422303)
- LEGEND VALVE 3/4 PUSH FIT x MNPT ADAPTER (456-755NL)
- VIEGA Viega ProPress union, 1/2" x 1/2" (79700)
- OATEY Strainer Snap-In Ss 2In (42730)
- DELTA Delta 1/4In Turn Stop (RP24097)
- DELTA Delta Aerator, .5 Gpm (RP60729)
- DELTA Spray Assembly, Pull-Down (RP70711SS)
- DELTA Set Screw and Button, Finish: Brushed Nickel (RP64072BN)
- DELTA Delta Commercial Instit Parts: 0.5 Gpm Vr Spray Cache Outlet (063255A)
- DELTA Delta Pressure Test Cap (RP46078)
- FISHER MFG Arm, Rotor, Fisher Waste, Ns For - Part# Fis22233 (FIS22233)
- Delta Faucet Repair and Maintenance