Shop All Faucet Repair and Maintenance
Delta
Bonnet Nut
Mfr # RP79255
Zoro # G8313063
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Hardware
- Fits Brand Delta
- Finish Chrome
- Series Other
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP79255
- Zoro # G8313063
- UPC # 034449776639
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 0.38 |
Overall Width (In.) | 1.44 |
Depth (In.) | 1.44 |
Details
Sub-Category | Faucet Hardware |
Fits Brand | Delta |
Finish | Chrome |
Item | Miscellaneous Faucet Repair Part |
Series | Other |
Weight | 0.01 lb |
Description
Bonnet Nut
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT 24IN X 36IN X 59IN BATHTUB & SHOWER PAN SURROUND; 1-PIECE DESIGN; PICTURE FRAME FINISH (209461)
- AMERICAN STANDARD American Standard 6515001.020 Washbrook Back Spud Washout Urinal (6515001.02)
- PARKER Brass Pipe Fitting, MNPT x MNPT x MNPT, 1/2" Pipe Size (8-8-8 MT-B)
- EAGLE MOUNTAIN PRODUCTS Watco 38103 Brass Adapter Bushing, Converts from 1-5/8" - 16 Thread to 1-13/16" - 16 Thread, Red (38103)
- DELTA Sprayer Assembly (ShieldSpray) (RP90842AR)
- DELTA Delta Handle Set Screw (RP6119)
- DELTA Delta Aerator, Vandal Resistant (RP5202)
- DELTA Spray Hose And Diverter Assembly (RP60097)
- DELTA Wand Assembly (RP90841SP)
- DELTA O-Ring Repair Kit, Rubber (RP25)
- MOEN Stop Tube Kit, Moen Tub Showers (10066)
- Delta Faucet Repair and Maintenance