Shop All Sink Soap Dispensers
Delta
Body Soap, Dispenser, Body Assembly
Mfr # RP40678
Zoro # G8783673
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Depth (In.) 0.97
- Weight 0.031 lb
- Manufacturers Warranty Length Limited Lifetime Warranty
- Overall Width (In.) 0.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP40678
- Zoro # G8783673
- UPC # 034449488389
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Depth (In.) | 0.97 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Width (In.) | 0.97 |
Overall Height (In.) | 6.06 |
Details
Item | Soap Dispenser Repair Part Accessory |
Finish | Chrome |
Weight | 0.031 lb |
Series | Graves |
Description
Body Soap,Dispenser,Body Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Poppet Assembly, For Z83600-XL (G62682)
- ZORO SELECT Replacement Screen For 6NPX2 (GGS_2NZC4)
- NEWPORT BRASS Cartridge Only-Bp in No Finish (1-028)
- ZORO SELECT PVC Plug, MNPT, 3 in Pipe Size (450030)
- DELTA Delta Commercial Demd: Deckmount Electronic Soap Dispenser Plug In (DESD-750)
- DELTA Soap/Lotion, Dispenser (RP1001)
- DELTA Soap/Lotion, Dispenser (RP50781SS)
- DELTA Soap/Lotion, Dispenser-Pump Head (RP21905)
- DELTA Delta Soap/Lotion Dispenser Pump Head (RP21908)
- DELTA Cassidy, Liqud Dispensr, ArStinles (RP71543AR)
- KOHLER Soap Pump Assembly (1349226-CP)
- Delta Sink Soap Dispensers