Shop All Toilet Seats
Delta
Bidet, Rosette Spray
Mfr # RP10089BL
Zoro # G8783813
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5
- Length 0.94
- Weight 0.748 lb
- Finish Matte Black
- Height 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP10089BL
- Zoro # G8783813
- UPC # 034449841504
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 0.5 |
Length | 0.94 |
Height | 0.94 |
Overall Width (In.) | 0.5 |
Depth (In.) | 0.94 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 0.94 |
Details
Item | Bidet Repair Part Faucet |
Weight | 0.748 lb |
Finish | Matte Black |
Series | Other |
Type | Faucet |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Bidet,Rosette Spray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHFS2816)
- BEMIS TLT SEAT RND SOFT WHT (15EC 000)
- SPEAKMAN Eyewash Replacement Spray Heads (RPG38-0347)
- KERICK Float Valve and Float with Fixed Arm (M2S2)
- DELTA Sanborne: Elongated Slow-Close / Quick-Release Nightlight Family Seat (833902-N-WH)
- CHESTERFIELD LEATHER Benton Slow Close Round Wood Toilet Seat, White (CH1680430)
- BRONDELL CleanSpa Luxury Hand-Held Bidet Holster with Integrated Shut Off, White (MBH-40-W)
- COMFORT SEATS Molded Wood Seat, White, Round Closed Square Front with Cover and Adjustable Hinge (C049WD00)
- BEMIS Round Closed Front Toilet Seat, Silver, With Cover, Plastic, Round (200SLOWT 162)
- DMI Self Wipe Bathroom Toilet Aid (641-2506-2000)
- DURAVIT Remote Control (1003160000)
- Delta Toilet Seats