Shop All Faucet Accessories
Delta
Battery, Flush Valve, Urinal
Mfr # 81T231BTA-05-MMO
Zoro # G8312768
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Depth (In.) 6.75
- Series 81TBT / 81THW
- Handle Type Electronic
- Overall Width (In.) 10.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 81T231BTA-05-MMO
- Zoro # G8312768
- UPC # 055870431911
- Country of Origin Canada
- Category Faucet Accessories
Dimensions
Depth (In.) | 6.75 |
Overall Width (In.) | 10.3 |
Overall Height (In.) | 16.25 |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Item | Battery,Flush Valve,Urinal |
Finish | Chrome |
Series | 81TBT / 81THW |
Handle Type | Electronic |
Weight | 0.1 lb |
Description
Battery,Flush Valve,Urinal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valves, Threaded, 1-1/4" Size (4371003320)
- KOHLER Diverter Button, Brass, For Shower Trims (1016453 - CP)
- ZURN Countersunk Cleanout Plug, 3" (CO2490-PV3)
- MOEN Diverter Spouts (3857)
- DELTA Izak: Wand, #Rp93641Ss (RP93641SS)
- DELTA Other 3- and 6-Setting Diverter Rough (R11000)
- DELTA Lahara Monitor, 17 Seris, ShwerTrim Chr (T17238)
- DELTA Voiceiq Module (EP100855)
- DELTA Delta Debris Screen (RP46077)
- DELTA Drain Assmbly, Plastc Pop Up, Bthrom (RP62472OB)
- KOHLER Two-Handle Ceramic Valve (410-K-NA)
- Delta Faucet Accessories