Shop All Manual Flush Valves
Delta
Battery, Flush Valve
Mfr # 81T201BTA-42-MMO
Zoro # G8783691
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Electronic
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Finish Chrome
- Weight 0.1 lb
- Overall Width (In.) 10.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 81T201BTA-42-MMO
- Zoro # G8783691
- UPC # 055870437036
- Country of Origin Canada
- Category Manual Flush Valves
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Overall Width (In.) | 10.3 |
Overall Height (In.) | 16.25 |
Depth (In.) | 6.75 |
Details
Item | Exposed Flush Valve Faucet |
Handle Type | Electronic |
Finish | Chrome |
Weight | 0.1 lb |
Series | 81TBT / 81THW |
Description
Battery,Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/8" IDx1/4" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT018100)
- JONES STEPHENS Aluminum, Strainer, Full Top Grate (S59010)
- MILWAUKEE TOOL Lower Shelf for 6 in. Leveling Tripod Chain Vise (48-22-8695)
- ZORO SELECT 1/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (461-030X)
- DELTA Hardwire Flush Valve (81T201HWA-42-MMO)
- DELTA Delta Commercial 81T: Flush Valve. Exposed (81T201)
- DELTA Delta Commercial Instit Parts: Handle Cage Sub-Assembly (77191) (060810A)
- ZURN TEE ASSY (-XL), FOR WIDESPREAD FLEX, (LEAD FREE) (G67898)
- KOHLER Flush Valve Kit (1004808)
- KOHLER Flush Valve Kit (83650)
- PLUMB PAK SINK TAILPIECE 1.5X12""CH (PP9-12CP)
- Delta Manual Flush Valves