Shop All Washroom Accessories
Delta
BathSafety Traditional Tissue Holder with Assist Bar
Mfr # 41350-CZ
Zoro # G406591673
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.38
- Overall Height 4.25
- Color Bronze
- Finish Champagne Bronze
- Ring Width 9.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 41350-CZ
- Zoro # G406591673
- UPC # 34449714730
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 5.38 |
Overall Height | 4.25 |
Ring Width | 9.38 |
Details
Item | Grab bar |
Color | Bronze |
Finish | Champagne Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Stem Repair Kit for Price Pfister, Replaces Danco 24164E (4400823)
- KIBI 59 Metal Shower Hose - Chrome (SL5901CH)
- REVALVED 1-1/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free, 6 Pack (REV125TH-6PK)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Coupling - 1-1/2" FNPT (ZUSA-PF-6799)
- DELTA Delta Pilar Spray Assembly, Pull-Down (RP53210AR)
- DELTA Delta Pressure Test Plug, Hot/Cold (RP46079)
- DELTA Delta Contemporary Mounting Bracket (RP64240CZ)
- DELTA Delta Screws/Extenders, 2, Chrome (RP12631)
- DELTA Delta End Valve Assembly (RP18369)
- DELTA Delta Horizontal Rod (RP12517)
- PERRIN & ROWE Free Standing Soap Basket In Polished Nickel With White Tray (U.6972PN)
- Delta Washroom Accessories