Shop All Bathroom Sink Faucets
Delta
Bathroom Faucet
Mfr # 3532LF-SSMPU
Zoro # G7740903
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2
- Type Faucet
- Series Woodhurstâ„¢
- Length 6.81
- Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 3532LF-SSMPU
- Zoro # G7740903
- UPC # 034449871471
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 2 |
Length | 6.81 |
Height | 6 |
Details
Finish | Stainless |
Item | Bathroom Faucet |
Type | Faucet |
Series | Woodhurstâ„¢ |
GPM | 1.2 |
Mfr. Series | NoLeadBrass |
Function | Lavatory |
Handle | Two Handle Lever |
Description
Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Dkplt S/A 3H 42 Cn Cr (961-095A)
- LEGEND VALVE 1" X 12" GALVANIZED NIPPLE (356-116E)
- HARVEYS Harveys 090620 Clogbuster Toilet Plunger 4 to 6 in. (4303186)
- ASAHI 1-1/2", Socket/Threaded, PVC, Y Strainer, 150 psi (1257015)
- DELTA Bathroom Faucet (3532LF-RBMPU)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet (35999LF-RB)
- DELTA Delta Commercial 26C3: Two Handle 8" Cast Deck Mount Faucet (26C3944)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2538-MPU-DST)
- DELTA Dual Handle 8" - 16" Mount, Commercial 4 Hole Champagne Bronze (T4794-CZ)
- DELTA 4 Hole Tub With Hand Shower Trim, Matte Black (T4799-BL)
- KINGSTON BRASS Indstrl Style Wheel Handle Bridge Bathroom Faucet W/Pop-Up Drain, Brass (KS2177RX)
- Delta Bathroom Sink Faucets