Shop All Bathroom Sink Faucets
Delta
Bathroom Faucet
Mfr # 3532LF-RBMPU
Zoro # G7745855
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.81
- Type Faucet
- Series Woodhurstâ„¢
- Height 6
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 3532LF-RBMPU
- Zoro # G7745855
- UPC # 034449871488
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 6.81 |
Height | 6 |
Width | 2 |
Details
Finish | Venetian Bronze |
Type | Faucet |
Item | Bathroom Faucet |
Series | Woodhurstâ„¢ |
GPM | 1.2 |
Function | Lavatory |
Mfr. Series | NoLeadBrass |
Handle | Two Handle Lever |
Description
Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 1-1/2 in Pipe Size (H435015SRLS)
- KOHLER Composed Widespread Bathroom Sink Fau (73060-4-TT)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N7002-06-06-SS)
- ELKAY EZH2O RetroFit Bottle Filling Stn Kit (EZWSRK)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3595LF-MPU-LHP)
- DELTA Single Handle Laboratory Specialty Faucet, Chrome (W6629DW)
- DELTA Delta Commercial 26C3: Two Handle 8" Cast Deck Mount Faucet (26C3944)
- DELTA 4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Champagne Bronze (T4759-CZ)
- DELTA Two Handle Widespread Bathroom Faucet (3553LF-CZ)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (567LF-LPU)
- KIBI Pyramid II Bathroom Sink 8" Widespread Faucet with Drain Assembly (KBF1022BG)
- Delta Bathroom Sink Faucets