Shop All Toilet Paper Dispensers & Holders
Delta
Ashlyn Tissue Holder
Mfr # 76450-BL
Zoro # G401761606
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 2.75 in
- Dispenser Width 4.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 76450-BL
- Zoro # G401761606
- UPC # 34449929912
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.75 in |
Dispenser Width | 4.35 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Complete the look of your bath with this Ashlyn Toilet Tissue Holder. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Squeegee, 3 1/4 in L, Red (9017811)
- GEORGIA-PACIFIC Dry Wipe Roll, White, Flax, 690 Wipes, 10 1/2 in x 6 3/4 in, 2 PK (29602)
- TENNANT Ignition Key (361144)
- 3M Stripping Pad, 15 In, Brown, PK5 (7100)
- DELTA Kayra Tissue Holder (73350)
- DELTA Tissue Holder with Shelf (79956-PN)
- DELTA Cassidy Tissue Holder (79750)
- DELTA Pivotal Tissue Holder with Shelf (79956)
- DELTA Delta Trinsic Tissue Holder (75950)
- DELTA Zura Tissue Holder (774500-CZ)
- TORK Tork OptiCore® Twin Toilet Paper Roll Dispenser Black T11, High Capacity, 565728 (565728)
- Delta Toilet Paper Dispensers & Holders