Shop All Shower & Bathtub Parts
Delta
Ashlyn Monitor® 17 Series Valve Only Trim Chrome
Mfr # T17064
Zoro # G4046705
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth (In.) 4.63
- Handle Type Single Handle Lever
- Valve Type Dual-function pressure balance cartridge
- Series Ashlyn
- Manufacturers Warranty Length Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17064
- Zoro # G4046705
- UPC # 34449737647
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 4.63 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Width (In.) | 6 |
Overall Height (In.) | 6 |
Details
Item | Trim Only Tub / Shower Faucet |
Finish | Chrome |
Handle Type | Single Handle Lever |
Valve Type | Dual-function pressure balance cartridge |
Series | Ashlyn |
Weight | 1.6 lb |
Description
Delta Ashlyn Monitor® 17 Series Valve Only Trim Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS ICEBREAKER Wall Hydrant Kit 5 pc (UK-ICE)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068058)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 1/2" O.D. (ZUSA-HT-3344)
- ANVIL Hex Bushing, Forged Steel, 1 1/2 x 1 in (0361309727)
- DELTA Universal Showering Components Shower Arm & Flange (U4993-CZ)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27967)
- DELTA 3-Setting 2-Port Diverter Trim - Less Handle (T11897-SSLHP)
- DELTA Other Push-Diverter Tub Spout (RP93273)
- DELTA Delta MultiChoice Universal Shower Rough (R10000-PFS-PXWS)
- DELTA HydraChoice Body Spray - H2Okinetic Massaging Spray Head MB (SH5005-BL)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Tb (702424-L-BL)
- Delta Shower & Bathtub Parts