Shop All Bathtub Parts & Accessories
Delta
Ashlyn Monitor® 17 Series Tub & Shower Trim Chrome
Mfr # T17464
Zoro # G4002370
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 7.94
- Length 7.94
- Handle Type Single Handle Lever
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17464
- Zoro # G4002370
- UPC # 34449737739
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Depth (In.) | 7.94 |
Length | 7.94 |
Width | 6 |
Height | 12 |
Spout Length | 7-15/16 |
Overall Width (In.) | 6 |
Overall Height (In.) | 12 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Type | Faucet |
Item | Tub & Shower Tub / Shower Faucet |
Finish | Chrome |
Handle Type | Single Handle Lever |
Valve Type | Dual-function pressure balance cartridge |
Flow Rate (GPM) | 1.75 |
Series | Ashlyn® |
CEC Compliant | T |
Weight | 3.7 lb |
Handle | Single Handle Lever |
GPM | 1.75 |
Function | Tub / Shower |
Mfr. Series | 1700SeriesUniversal |
Description
Delta Ashlyn Monitor® 17 Series Tub & Shower Trim Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA Pipe Insulation, Tube, Slit with Adhesive and Flap, 1/2 in Thick, 2-3/8 in ID, Buna-N Rubber/PVC (6RXLO048238)
- ELKAY Ada Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1316501)
- BRADLEY Foot Lever for 36 in Units (143-027)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb x 1 in. Female Sweat Adapter (EPXFSA11)
- DELTA Drain-Tub RP31558CZ Champagne Brnz (RP31558CZ)
- DELTA Monitor(R) 14 Series Tub & Shower Trim - Less Head (T14467-SSLHD)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-PFT-MF)
- DELTA Delta Hdf Monitor 13 Tub/Shower Trim (T13691)
- DELTA Delta Other: Multichoice Universal Tub/Shower Rough-Ips Inlets/Outlets (R10000-IP)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-PFT-MFWS)
- PFISTER Tub/Shower Trim, 1-Handle, Weller, Nickel (LG89-8WRK)
- Delta Bathtub Parts & Accessories