Shop All Shower & Bathtub Parts
Delta
Ashlyn Monitor 17 Series Shower Trim with In2ition VB
Mfr # T17464-RB-I
Zoro # G4000200
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Depth (In.) 7.94
- Handle Type Single Handle Lever
- Valve Type Dual-function pressure balance cartridge
- Flow Rate (GPM) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17464-RB-I
- Zoro # G4000200
- UPC # 34449737760
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 7.94 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Spout Length | 7-15/16 |
Overall Width (In.) | 6 |
Overall Height (In.) | 12 |
Details
Finish | Venetian Bronze |
Item | Tub & Shower Tub / Shower Faucet |
Handle Type | Single Handle Lever |
Valve Type | Dual-function pressure balance cartridge |
Flow Rate (GPM) | 1.75 |
Series | Ashlyn |
Weight | 5.4 lb |
CEC Compliant | T |
Description
Delta Ashlyn Monitor® 17 Series Shower Trim with In2ition® Venetian Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831016605)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 06 13WP2)
- ZORO SELECT 1/4" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MNC7)
- KOHLER Components Wall-Mount Non-Diverter Bath Spout (77999-BL)
- DELTA Traditional Floor Mount Tub Filler Trim (T4797-RBFL-LHP)
- DELTA Shower Renovation Cover Plate Champagne Bronze (RP29827CZ)
- DELTA Zura 3-Setting 2-Port Diverter Trim Stainless (T11874-SS)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/3S Integ Dvrtr Ss (T27859-SS)
- DELTA Angular Modern TempAssure(R) 17T Series Valve Trim with 6-Setting Integrated Diverter (T27T967)
- DELTA Adjustable, Pin Mount, Wall Bar (55030)
- DELTA 3.38 Accessory, Grab Bar (41724-BL)
- Delta Shower & Bathtub Parts