Shop All Shower & Bathtub Parts
Delta
Ashlyn Monitor 17 Series Shower Trim with In2ition VB
Mfr # T17264-RB-I
Zoro # G4005590
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Depth (In.) 9
- Handle Type Single Handle Lever
- Flow Rate (GPM) 1.75
- Valve Type Dual-function pressure balance cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17264-RB-I
- Zoro # G4005590
- UPC # 34449737708
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 9 |
Overall Height (In.) | 12 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Width (In.) | 6 |
Details
Item | Shower Only Tub / Shower Faucet |
Finish | Venetian Bronze |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 1.75 |
Valve Type | Dual-function pressure balance cartridge |
CEC Compliant | T |
Weight | 4.4 lb |
Series | Ashlyn |
Description
Delta Ashlyn Monitor® 17 Series Shower Trim with In2ition® Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" PEX COUPLING (460-507NL)
- KISSLER Kitchen Sprayer, For Universal Fit (88-422-4)
- 3M Quick Connect Filter, 3.3 gpm, 3 Micron, 4-1/2" O.D., 22 1/2 in H (5613407)
- PARKER String Wound Filter Cartridge, 6 gpm, 1 Micron, 2-7/16" O.D., 20 in H, 6 PK (39R20S)
- DELTA Zura 3-Setting 2-Port Diverter Trim Stainless (T11874-SS)
- DELTA Delta Hdf Grab Bar w/Adjustable Slide (RP32796)
- DELTA Universal Showering Components Shower Arm & Flange - Ceiling Mount (RP61058PN)
- DELTA Delta MultiChoice Universal Valve Body (R10700-UNWS)
- DELTA Delta Bathsafety Contemporary Grab Bar (41818-BL)
- DELTA 3 Accessory, Grab Bar (41618-BL)
- DURASTALL Shower Door, Glass, Chrome Finish (88.700)
- Delta Shower & Bathtub Parts