Shop All Shower & Bathtub Parts
Delta
Ashlyn Monitor® 17 Series Shower Trim with In2ition® Stainless
Mfr # T17264-SS-I
Zoro # G4022591
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth (In.) 9
- Handle Type Single Handle Lever
- Flow Rate (GPM) 1.75
- Valve Type Dual-function pressure balance cartridge
- Series Ashlyn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17264-SS-I
- Zoro # G4022591
- UPC # 34449737722
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 9 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Width (In.) | 6 |
Overall Height (In.) | 12 |
Details
Finish | Stainless |
Item | Shower Only Tub / Shower Faucet |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 1.75 |
Valve Type | Dual-function pressure balance cartridge |
Series | Ashlyn |
Weight | 4.6 lb |
CEC Compliant | T |
Description
Delta Ashlyn Monitor® 17 Series Shower Trim with In2ition® Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P526)
- ZORO SELECT 3/4" Sweat Brass Ball Valve Inline (107-854)
- WATTS 1/8", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, In-Line V Strainer, 250 psi (1/8 LF27)
- DIXON Cam and Groove Spool Adapter, 2", 316 SS (G200-AA-SS)
- DELTA Linden Monitor 17 Series Valve Only Trim (T17094)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Tub & Shower Trim (T17497)
- DELTA 3.38 Accessory, Grab Bar (41724-BL)
- DELTA Other: Wall Elbow for Hand Shower (50560-SS-PR)
- DELTA Contemporary Two Handle Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter (T27859-SS)
- DELTA 3-Setting 2-Port Diverter Trim - Less Handle (T11897-SSLHP)
- KOHLER Exhale Shower Arm (98358-TT)
- Delta Shower & Bathtub Parts