Shop All Shower & Bathtub Parts
Delta
Ashlyn Monitor® 17 Series Shower Trim with In2ition® Chrome
Mfr # T17464-I
Zoro # G4006729
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 7.94
- Length 7.94
- Handle Type Single Handle Lever
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17464-I
- Zoro # G4006729
- UPC # 34449737746
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 7.94 |
Length | 7.94 |
Height | 12 |
Width | 6 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Width (In.) | 6 |
Spout Length | 7-15/16 |
Overall Height (In.) | 12 |
Details
Type | Faucet |
Finish | Chrome |
Item | Tub & Shower Tub / Shower Faucet |
Handle Type | Single Handle Lever |
Valve Type | Dual-function pressure balance cartridge |
Flow Rate (GPM) | 1.75 |
Series | Ashlyn® |
CEC Compliant | T |
GPM | 1.75 |
Function | Tub / Shower |
Weight | 5.18 lb |
Mfr. Series | 1700SeriesUniversal |
Handle | Single Handle Lever |
Description
Delta Ashlyn Monitor® 17 Series Shower Trim with In2ition® Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Traditional Wall Mount Pot Filler (1177LF-CZ)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-300-12000SKH-12p-16566)
- CHICAGO FAUCET Vb Spout B Type End (L6BVBJKABCP)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-AF)
- DELTA Ashlyn Monitor 17 Series Shower Trim with In2ition VB (T17464-RB-I)
- DELTA Universal Showering Components H2Okinetic In2ition 4-Setting Two-in-One Shower (58473-BL)
- DELTA Universal Showering Components 4-Setting In2ition Chrome (75486C)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17097-SS)
- DELTA Universal Showering Components In2ition 5-Setting Two-in-One Shower (58569-CZ-PK)
- DELTA Shower Arm (RP40593RB)
- ALFI BRAND 16" x 16" White Matte SS Square Sgl Shelf Bath Shower Niche (ABNC1616-W)
- Delta Shower & Bathtub Parts