Shop All Shower & Bathtub Parts
Delta
Ashlyn Monitor® 17 Series Shower Trim with In2ition® Chrome
Mfr # T17264-I
Zoro # G4000830
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Depth (In.) 9
- Handle Type Single Handle Lever
- Flow Rate (GPM) 1.75
- Valve Type Dual-function pressure balance cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17264-I
- Zoro # G4000830
- UPC # 34449737685
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 9 |
Overall Width (In.) | 6 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Height (In.) | 12 |
Details
Item | Shower Only Tub / Shower Faucet |
Finish | Chrome |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 1.75 |
Valve Type | Dual-function pressure balance cartridge |
CEC Compliant | T |
Weight | 4.4 lb |
Series | Ashlyn |
Description
Delta Ashlyn Monitor® 17 Series Shower Trim with In2ition® Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Valve Actuator, Floating, Non Springreturn (SSD81U)
- DIXON Cam and Groove Adapter, 2-1/2", Aluminum (G250-F-AL)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve (515Y 3/4)
- ZORO SELECT 1/2" FNPT 316/316L SS Threaded Outlet (100740350218)
- DELTA Victorian 6-Setting 3-Port Diverter Trim (T11955-CZ)
- DELTA Classic Monitor 13 Series Valve Only Trim (T13020-SS)
- DELTA 6-Setting 3-Port Diverter Trim (T11964-SS)
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14267-LHD)
- DELTA Monitor(R) 17 Series Shower Trim (T17264-RB)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-CZ)
- WESTBRASS 1/2" IPS x 4" Ceiling Mounted Shower Arm W/ Flange in Polished Brass (D3604A-01)
- Delta Shower & Bathtub Parts