Shop All Shower & Bathtub Parts
Delta
Ashlyn Monitor® 14 Series Valve Only Trim Venetian Bronze
Mfr # T14064-RB
Zoro # G4041683
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 4.63
- Length 4.63
- Handle Type Single Handle Lever
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14064-RB
- Zoro # G4041683
- UPC # 34449737173
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 4.63 |
Length | 4.63 |
Width | 6 |
Height | 6 |
Overall Width (In.) | 6 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Height (In.) | 6 |
Details
Type | Faucet |
Finish | Venetian Bronze |
Item | Trim Only Tub / Shower Faucet |
Handle Type | Single Handle Lever |
Valve Type | Single-function pressure balance cartridge |
Weight | 1.58 lb |
Series | Ashlyn® |
Function | Tub / Shower |
Handle | Single Handle Lever |
Mfr. Series | 1400SeriesUniversal |
Description
Delta Ashlyn Monitor® 14 Series Valve Only Trim Venetian Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Replacement Basket Strainer Stopper (K22022)
- PARKER 3/8" Compression x FNPT SS Female Connector (6-6 GBU-SS)
- T&S BRASS Manual 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (B-2865-04)
- DELTA Stryke 17 Series Shower Only Matte Black (T17276-BL)
- DELTA Linden Monitor 14 Series Shower Trim (T14294-RB)
- DELTA Universal Showering Components ActivTouch 9-Setting Hand Shower W/ Traditional Slide Bar / Grab Bar (51900-SS)
- DELTA Universal Showering Components H2Okinetic In2ition 5-Setting Two-in-One Shower (58480-CZ-PK)
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Chrome (T14059)
- DELTA Zura 3-Setting 2-Port Diverter Trim Stainless (T11874-SS)
- DELTA Universal Showering Components In2ition 4-Setting Two-in-One Shower (58467)
- GROHE Electronic Trim Plate (1405300M)
- Delta Shower & Bathtub Parts