Shop All Shower & Bathtub Parts
Delta
Ashlyn 6-Setting 3-Port Diverter Trim Stainless
Mfr # T11964-SS
Zoro # G3975734
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Depth (In.) 3.5
- Overall Height (In.) 4.5
- Weight 1.38 lb
- Series Ashlyn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T11964-SS
- Zoro # G3975734
- UPC # 34449737548
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 3.5 |
Overall Height (In.) | 4.5 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Width (In.) | 4.5 |
Details
Item | Ashlyn 6-Setting 3-Port Diverter Trim Stainless |
Finish | Stainless |
Weight | 1.38 lb |
Series | Ashlyn |
Handle Type | Single Handle Lever |
CEC Compliant | T |
Description
Delta Ashlyn 6-Setting 3-Port Diverter Trim Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x MNPT Black Close Pipe Nipple Schedule 80 (1LMU6)
- EVERFLOW FIP Gas Ball Valve, Brass 1" (300T001)
- LEGEND VALVE 3/4 NO LEAD PRESS INLINE CHECK (105-454NL)
- WOODWARD FAB Round Tube Die, 1-1/4 in. dia., 4 in. CLR (WFBDT1-1/4X4)
- DELTA 3-Setting 2-Port Diverter Trim (T11859-CZ)
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Champagne Bronze (T14059-CZ)
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14267-SSLHD)
- DELTA Delta Diverter Clip (RP53997)
- DELTA Universal Showering Components Adjustable Slide Bar 26" Chrome (56361)
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14267-LHD)
- GROHE Universal Solenoid Valve Chrome (48213000)
- Delta Shower & Bathtub Parts