Shop All Toilet Paper Dispensers & Holders
Delta
Ara Toilet TissueHolder MatBlck
Mfr # 77550-BL
Zoro # G8312582
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Black
- Product Series Ara
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 77550-BL
- Zoro # G8312582
- UPC # 034449838177
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Dispenser Height | 4 in |
Dispenser Width | 6.25 in |
Dispenser Depth | 3.31 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Black |
Product Series | Ara |
Finish | Matte Black |
Description
Ara Toilet TissueHolder MatBlck
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 9-1/4"L Blue Scrub Brush (70673)
- COLGATE-PALMOLIVE Fabuloso® Antibacterial Multi-Purpose Cleaner, Sparkling Citrus Scent, 48 Oz. Bottle, 6/Carton (98557)
- HONEYWELL HOME Air Purifier, 32VAC, 50/60Hz, Odor Absorber (UV2400U5000)
- VIKAN Replacement Squeegee Blade, 24"L, Rubber (77349)
- DELTA Cassidy Tissue Holder (79750)
- DELTA Pivotal Double Tissue Holder (79955-SS)
- DELTA Cassidy Tissue Holder Stainless (79750-SS)
- DELTA Urban Arzo, Tissue Holder Stainless (77550-SS)
- DELTA Pivotal TissueHolder wShelf MatBlck (79956-BL)
- DELTA Delta Dryden Tissue Holder (75150)
- VERSATWIN Toilet Tissue Dispensr, Summit, White/Clr (R3670WHCL)
- Delta Toilet Paper Dispensers & Holders