Shop All Faucet Repair and Maintenance
Delta
Ara Temperature Knob & Cover - 17 Series
Mfr # RP75440
Zoro # G507062935
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 1.63
- Width 0.38
- Length 1.56
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP75440
- Zoro # G507062935
- UPC # 34449722353
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Height | 1.63 |
Width | 0.38 |
Length | 1.56 |
Details
Finish | Chrome |
Color | Silver |
Item | Knob & Cover |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. PEX-a Expander Head (EPXHEAD34)
- ZORO SELECT 3/8" FNPT Ball Cone Spring Check Valve (FP CHK 693-6F6F-F)
- BRADLEY Plastic Showerhead, 10 In Dia (S24-195)
- OATEY Cherne Jet-Ball Pipeline Cleaning Ball- 6-10" (254207)
- DELTA Cassidy Escutcheon (RP71545CZPR)
- DELTA Mechanical, Mixing Valve (R2910-MIXLF)
- DELTA Red And Blue Delta Screws, Pair (RP12490)
- DELTA Spray Assembly, Pull-Down (RP70711SS)
- DELTA Trim Ring and Gasket (RP70715BL)
- DELTA Delta Comm Demd: Thermostatic Electric BathrmFaucet, Battery-Operated (DEMD-611LF)
- KOHLER Spring Clip F/Pu Ro (40228)
- Delta Faucet Repair and Maintenance