Shop All Bath Towel Bars and Hooks
Delta
Ara Robe Hook 77535-BL Matte Black
Mfr # 77535-BL
Zoro # G8312567
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Height 2.13
- Finish Matte Black
- Width 2.13
- Length 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 77535-BL
- Zoro # G8312567
- UPC # 034449838191
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.13 |
Width | 2.13 |
Length | 3.5 |
Overall Height (In.) | 2.13 |
Depth (In.) | 3.5 |
Overall Width (In.) | 2.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Ara Robe Hook 77535-BL Matte Black |
Type | Accessory |
Finish | Matte Black |
Weight | 0.874 lb |
Series | Ara® |
Function | Bath Hardware |
Mfr. Series | Excluded |
Description
Ara Robe Hook 77535-BL Matte Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, 1-1/2In, PK2 (5RLC1)
- B & K Plate Connector Top 3/8 (G80-038HC)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degrees Street Elbow (783Y45)
- DELTA Single Handle Pull-Out Kitchen Faucet (4197-CZ-DST)
- DELTA Vero Double Robe Hook (77736-CZ)
- DELTA Dorval 8" Towel Bar (75608-CZ)
- DELTA Stryke 8" Mini Towel Bar Stainless (77608-SS)
- DELTA Urban Arzo 18 Towel Bar (77518)
- DELTA Dryden 18 Towel Bar (75118-CZ)
- DELTA Mini, 8", Towel Bar (79908-BL)
- TAYMOR Towel Bar, Satin Nickel, Sunglow, 24In (01-940024SN)
- Delta Bath Towel Bars and Hooks