Shop All Washroom Accessories
Delta
Ara 2 Hdl WalMnt Rough
Mfr # R3500-WL
Zoro # G8312619
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Series Ara
- Overall Height (In.) 2.38
- Depth (In.) 3.91
- Overall Width (In.) 11.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # R3500-WL
- Zoro # G8312619
- UPC # 034449711098
- Country of Origin China
- Category Washroom Accessories
Dimensions
Overall Height (In.) | 2.38 |
Depth (In.) | 3.91 |
Overall Width (In.) | 11.03 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Ara 2 Hdl WalMnt Rough |
Mounting Type | Wall Mounted |
Series | Ara |
Weight | 3.73 lb |
Number of Holes | 3-hole 8" wall installation |
Description
Ara 2 Hdl WalMnt Rough
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PUSH END CAP 1-1/4"" (UXL0435)
- SLOAN C42 Cp 3 In Button Male Thd (0303348PK)
- LARSEN SUPPLY CO Ang Seat Wrench (13-2103)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (32H971)
- DELTA Delta Bathsafety Conte Corner Shelf (41516-CZ)
- DELTA Delta Pressure Test Plug, Hot/Cold (RP46079)
- DELTA Delta Pilar Spray Assembly, Pull-Down (RP53210RB)
- DELTA Delta Ashton Wand Assembly/Hose, Stainlss (RP60977SS)
- DELTA Delta Plug Button/Screw, Roman Tub, Chrm (RP18358)
- DELTA Delta Set Screw (RP23093)
- BESTCARE Security Shelf, Enviro-Glaze, 8x19x4In (WH1820FA)
- Delta Washroom Accessories