Shop All Shower & Bathtub Parts
Delta
Angular Modern TempAssure(R) 17T Series Valve Trim with 6-Setting Integrated Diverter
Mfr # T27T967
Zoro # G7825144
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 6.63
- Length 6.63
- Weight 4.86 lb
- Height 7.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T27T967
- Zoro # G7825144
- UPC # 034449827751
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 6.63 |
Length | 6.63 |
Height | 7.94 |
Width | 6.63 |
Overall Height (In.) | 7.94 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.63 |
Details
Item | Angular Modern TempAssure(R) 17T Series |
Type | Faucet |
Finish | Chrome |
Weight | 4.86 lb |
Valve Type | Dual-function thermostatic cartridge |
Handle Type | Two Handle Lever |
CEC Compliant | T |
Series | Ara® |
Function | Tub / Shower |
Mfr. Series | 17SeriesUniversalThermWithDiverter |
Handle | Two Handle Lever |
Description
Angular Modern TempAssure(R) 17T Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Piston Assy 1.61.28 Gpf Replacing Nonr T (TH323V103R)
- KOHLER Stronghold Elongated Toilet Seat With, Plastic, Biscuit (4731-C-96)
- EZ-FLO EASTMAN 3/4 in. FHT X 3/4 in. D FHT 6 ft. Stainless Steel Installation Kit (41025)
- PARKER 90 DEG FLW MAL-FEM B (V590P-8)
- DELTA Universal Showering Componentsokinetic Single-Setting Adjustable Wall Mount Hand Shower (55567-SS-PR)
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Matte Black (T14059-BL)
- DELTA Universal Showering Components Adjustable Slide Bar / Grab Bar Assembly with Elbow (51500-SS)
- DELTA Stryke Three Function Diverter Trim Stainless (T11876-SS)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Tub & Shower Trim - Less Handle (T14497-SSLHP)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-CZ)
- DELTA Universal Showering Components 4-Setting In2ition Chrome (75486C)
- Delta Shower & Bathtub Parts