Shop All Shower & Bathtub Parts
Delta
Angular Modern TempAssure(R) 17T Series Valve Trim with 3-Setting Integrated Diverter
Mfr # T27T867-RB
Zoro # G7825196
product price: $732.34
/ea
Free Shipping & Returns
$732.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Length 6.63
- Depth (In.) 6.63
- Weight 4.872 lb
- Width 6.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T27T867-RB
- Zoro # G7825196
- UPC # 034449827737
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 6.63 |
Depth (In.) | 6.63 |
Width | 6.63 |
Height | 7.94 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 7.94 |
Overall Width (In.) | 6.63 |
Details
Item | Angular Modern TempAssure(R) 17T Series |
Type | Faucet |
Finish | Venetian Bronze |
Weight | 4.872 lb |
Handle Type | Two Handle Lever |
CEC Compliant | T |
Valve Type | Dual-function thermostatic cartridge |
Series | Ara® |
Mfr. Series | 17SeriesUniversalThermWithDiverter |
Handle | Two Handle Lever |
Function | Tub / Shower |
Description
Angular Modern TempAssure(R) 17T Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Ball Valve (FSBBV12)
- KOHLER Components Wall-Mount Non-Diverter Bath Spout (77999-2MB)
- ZORO SELECT 1-1/4" FNPT x MNPT Chrome Brass Ball Valve Inline (G-KTCM-125NP)
- BANJO VALVE (MV100BL)
- DELTA Angular Modern TempAssure(R) 17T Series Valve Trim with 3-Setting Integrated Diverter (T27T867)
- DELTA Delta Universal Showering Components, 69" (U495S-69-PK)
- DELTA Delta Universal Showering Components Rub (4959BG)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Matte Black (T11959-BL)
- DELTA Delta Trim Sleeve, Long, 13/14 Series (RP22735RB)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14059)
- DELTA Monitor(R) 17 Series Shower Trim with In2ition(R) (T17464-RB-I)
- Delta Shower & Bathtub Parts