Shop All Escutcheons
Delta
Allora Escutcheon
Mfr # RP47274PCPR
Zoro # G808462595
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Depth 2.25 in
- Width 2 in
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP47274PCPR
- Zoro # G808462595
- UPC # 195205029359
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 2.25 in |
Width | 2 in |
Height | 11 in |
Details
Material | Metal |
Finish | Lumicoat Chrome |
Description
Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners. You can install with confidence, knowing this product is a Genuine Delta Part.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX ACRYLIC TUB HANDLE FOR NIBCO (PF187002)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S311GF02V8BD5)
- LARSEN SUPPLY CO Pricechr Escutcheon Set (03-1651)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (05B076666RRSEL)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- DELTA Escutcheon And Gasket - 3 Hole (RP78358BL)
- THRIFCO PLUMBING 5/8 OD CP Escutcheon (4400274)
- THRIFCO PLUMBING Polished Brass Shower Escutcheon, Price Pfister (4402240)
- KOHLER Nut, Escutcheon (59425)
- KOHLER Escutcheon Kit (1259540-VS)
- PROPLUS 0.50 x 0.39 Plastic Escutcheon (231411)
- Delta Escutcheons