Shop All Faucet Aerators
Delta
1.2 gpm Aerator Repair Part Faucet, Brushed Nickel
Mfr # RP62152BN
Zoro # G3081813
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 gpm
- Fits Brand Porter
- Finish Brushed Nickel
- Type Faucet
- Flow Rate (GPM) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP62152BN
- Zoro # G3081813
- UPC # 034449624817
- Country of Origin China
- Category Faucet Aerators
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 1.2 gpm |
Fits Brand | Porter |
Finish | Brushed Nickel |
Type | Faucet |
Flow Rate (GPM) | 1.5 |
Weight | 0.07 lb |
Series | Porter® |
CEC Compliant | F |
Mfr. Series | Excluded |
GPM | 1.5 |
Function | Repair Part |
Description
Delta Porter Aerator Brushed Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Culligan Sales SW-3A Water Filter Housing Wrench Heavy Duty (5613039)
- LEGEND VALVE 3/4" X 1/4" GALV. RED COUPLING (352-527C)
- HOSE MASTER 1/4" Dia x 36" L SS Flexible Metal Hose (G025SMU360)
- KOHLER Spray (1201108-VS)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Chrome (RP19754-1.2)
- DELTA 1.5 gpm Aerator Repair Part Faucet, 15/16"-27 Male Thread Size, Polished Brass (RP19754PB)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Brushed Nickel (RP61340BN-1.2)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Chrome (RP246-1.2)
- DELTA Delta Compel Stream Shaper (RP73003)
- DELTA 1.8 gpm Aerator Repair Part Faucet, Not Applicable (RP100315)
- NEOPERL 1.5 gpm Laminar Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500805)
- Delta Faucet Aerators