Shop All Faucet Aerators
Delta
1.5 gpm Aerator Repair Part Faucet, 15/16"-27 Male Thread Size, Polished Brass
Mfr # RP19754PB
Zoro # G3074427
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 15/16"-27 Male
- Flow Rate 1.5 gpm
- Fits Brand Delta
- Finish Polished Brass
- Standards ASME A112.18.1 / CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP19754PB
- Zoro # G3074427
- UPC # 034449242660
- Country of Origin United States
- Category Faucet Aerators
Dimensions
Thread Size | 15/16"-27 Male |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 1.5 gpm |
Fits Brand | Delta |
Finish | Polished Brass |
Standards | ASME A112.18.1 / CSA B125.1 |
Flow Rate (GPM) | 1.5 |
Type | Faucet |
Weight | 0.033 lb |
CEC Compliant | F |
Series | Other |
GPM | 1.5 |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Aerator,Water-Efficient,1.5 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/2" x 19/64" LET-LOK x MNPT SS Male Connector (768L-SS-8MM X 1/2)
- RHEEM Propane Gas Residential Gas Water Heater, 40 gal., 36,000 BtuH (PROG40-36P RH62)
- ZORO SELECT 1/4" MNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4M4M-B)
- ANVIL 3" x 2" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 (0300151503)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP32529)
- DELTA Aerator Repair Part Faucet, 0.5 gpm, Delta (RP60730)
- DELTA 2.2 gpm Aerator Repair Part Faucet, White (RP32529WH)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP330)
- DELTA Delta Instit Parts 1.5 Laminar Outlet (3/pkg), 1 Key Chrome (061268A)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP18508)
- MOEN Aerator (840015F03)
- Delta Faucet Aerators