Shop All Faucet Aerators
Delta
1.8 gpm Aerator Repair Part Faucet, Chrome
Mfr # RP61893
Zoro # G3081524
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 gpm
- Fits Brand Delta
- Finish Chrome
- Type Aerator
- Flow Rate (GPM) 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP61893
- Zoro # G3081524
- UPC # 034449622776
- Country of Origin China
- Category Faucet Aerators
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 1.8 gpm |
Fits Brand | Delta |
Finish | Chrome |
Type | Aerator |
Flow Rate (GPM) | 1.8 |
Weight | 0.5 lb |
CEC Compliant | T |
Series | Windemere |
Description
Delta Windemere Aerator,1.8 gpm,Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Bracket, Two Eared , Partition (1411104)
- NEWPORT BRASS Hot & Cold Water Dispenser in Oil Rubbed Bronze (2940-5603/10B)
- SPRINGER PARTS U7000 SSV Single Seat Valve 3.0" Body O-Ring, HNBR (FDA) Pos 21; Replaces Alfa Laval 9614059432.1 (9614059432.1SP)
- KOHLER Shower Head, Polished Chrome, Wall (22169-G-CP)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Chrome (RP53347-1.2)
- DELTA 1.5 gpm Aerator Repair Part Faucet, Chrome (RP62152)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP330)
- DELTA Delta Compel Stream Shaper (RP73003)
- DELTA Aerator Repair Part Faucet, 1.2 gpm, Valdosta (RP84385-1.2)
- DELTA 1.75 gpm Aerator Repair Part Faucet, Chrome (RP70719)
- DELTA Aerator Repair Part Faucet, 1.75 gpm, Delta (RP70718)
- Delta Kitchen Faucets & Accessories