Shop All Faucet Aerators
Delta
Aerator Repair Part Faucet, 1.5 gpm, Delta
Mfr # RP81288
Zoro # G8312138
product price: $17.09
/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Fits Brand Delta
- Flow Rate (GPM) 1.5
- Series Other
- CEC Compliant F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP81288
- Zoro # G8312138
- UPC # 034449797740
- Country of Origin China
- Category Faucet Aerators
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 0.75 |
Overall Height (In.) | 11.19 |
Overall Width (In.) | 0.75 |
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 1.5 gpm |
Fits Brand | Delta |
Flow Rate (GPM) | 1.5 |
Series | Other |
CEC Compliant | F |
Weight | 0.028 lb |
Description
Aerator - NEOPERL - 1.5 GPM
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Wye, Hub, 2 in x 2 in x 1 1/2 in Pipe Size (1WJU7)
- BELIMO 1/2 in. 3WayVlv 10cv S.S. Trim (B315)
- ZORO SELECT Closet Bolt Set, Brass, Yellow (40020)
- LEGRIS Push-to-Connect, Threaded Male Connector, 4mm Tube Size, Nylon, Black, 10 PK (3101 04 13)
- DELTA Aerator Repair Part Faucet, 1.75 gpm, Delta (RP70718)
- DELTA 0.5 gpm Aerator Repair Part Faucet, 13/16"-27 Thread Size (RP71111)
- DELTA Aerator Repair Part Faucet, 0.5 gpm, Delta (RP60730)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP330)
- DELTA Delta Compel Stream Shaper (RP73003)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP46827)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP61342)
- Delta Faucet Aerators