Shop All Faucet Aerators
Delta
Aerator Repair Part Faucet, 1.2 gpm, Valdosta
Mfr # RP84385-1.2
Zoro # G8312339
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 gpm
- Fits Brand Valdosta
- Type Aerator
- Flow Rate (GPM) 1.2
- Series Valdosta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP84385-1.2
- Zoro # G8312339
- UPC # 034449828079
- Country of Origin China
- Category Faucet Aerators
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 0.63 |
Overall Width (In.) | 0.63 |
Overall Height (In.) | 0.38 |
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 1.2 gpm |
Fits Brand | Valdosta |
Type | Aerator |
Flow Rate (GPM) | 1.2 |
Series | Valdosta |
CEC Compliant | T |
Weight | 0.022 lb |
Description
Aerator,Water Efficient,1.2 GPM
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PIPE PEX BLUE 1/2""X25' (U860B25)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (L4PPL01WD)
- ZORO SELECT 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Kitchen, Washer (1PPB3)
- AMERICAN STANDARD Trip Lever, Left Hand, Metal, Bronze (7381231-200.2240A)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP330)
- DELTA Delta Aerator - 2.2 GPM (RP53998)
- DELTA Aerator Repair Part Faucet, 1.75 gpm, Delta (RP70718)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP61342)
- DELTA Other Water-Efficient Aerator - 1.5 Gpm (RP19754BB)
- DELTA Aerator - 1.2 GPM (RP70197OB-1.2)
- KOHLER Kit, Aerator (1226720)
- Delta Faucet Aerators