Shop All Faucet Aerators
Delta
Aerator Repair Part Faucet, 1.2 gpm, Delta
Mfr # RP54977-1.2
Zoro # G3080228
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 gpm
- Fits Brand Delta
- Flow Rate (GPM) 1.20
- Type Aerator
- Weight 0.025 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP54977-1.2
- Zoro # G3080228
- UPC # 034449817745
- Country of Origin United States
- Category Faucet Aerators
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 1.2 gpm |
Fits Brand | Delta |
Flow Rate (GPM) | 1.20 |
Type | Aerator |
Weight | 0.025 lb |
CEC Compliant | T |
Series | Other |
Description
Delta Aerator,Water-Efficient w/Wrench
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gas Tubing, Yellow, 1.315 In OD, 150 Ft (PGA10041010020-150)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- ANVIL 1/8" Female NPT x Female NPT Malleable Iron Merchant Coupling Class 150 (0320200009)
- ZURN 3" - 4" Pipe Dia. ABS, Nickel Bronze Round Floor Drain (EZ1-AB3)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Stainless (RP61340SS-1.2)
- DELTA Delta Peerless Apex Aerator and wrench (RP93979-0.5)
- DELTA Delta Lahara Aerator - Water-Efficient w/ Wrench - 1.5 GPM (RP54977)
- DELTA Dryden Aerator - Water-Efficient - 1.2 GPM (RP52657-1.2)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Matte Black (RP61340BL-1.2)
- DELTA Other Water-Efficient Aerator - 1.5 Gpm (RP19754BB)
- KOHLER Aerator Kit, 1.5 Gpm (1105050-CP)
- Delta Kitchen Faucets & Accessories