Shop All Faucet Aerators
Delta
Aerator Repair Part Faucet, 1 gpm, Delta
Mfr # RP63886
Zoro # G3082468
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1 gpm
- Fits Brand Delta
- Type Aerator
- Flow Rate (GPM) 1.00
- Weight 0.02 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP63886
- Zoro # G3082468
- UPC # 055870364752
- Country of Origin Germany
- Category Faucet Aerators
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 1 gpm |
Fits Brand | Delta |
Type | Aerator |
Flow Rate (GPM) | 1.00 |
Weight | 0.02 lb |
Series | Other |
Description
Delta Aerator,Water-Efficient,1.0 gpm
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress 90 elbow, 1-1/2" x 1-1/2" (95020)
- LEGEND VALVE 1/2" X 9" BLACK NIPPLE (355-073E)
- MIDWEST FASTENER 1-1/2" x 2-3/8" x 1/8" Neoprene Rubber Flat Faucet Washers 5PK (77162)
- ANVIL ELBOW 45 3/4"" GALV (8700126652)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Stainless (RP32529SS)
- DELTA 1.5 gpm Aerator Repair Part Faucet, Not Applicable (RP52216)
- DELTA Delta Instit Parts 1.5 Laminar Outlet (3/pkg), 1 Key Chrome (061268A)
- DELTA 1.5 gpm Aerator Repair Part Faucet, Oil Rubbed Bronze (RP62152OB)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Matte Black (RP61340BL-1.2)
- DELTA 1.8 gpm Aerator Repair Part Faucet, Chrome (RP61893)
- MOEN Aerator (149117)
- Delta Kitchen Faucets & Accessories