Shop All Faucet Aerators
Delta
Aerator Repair Part Faucet, 0.5 gpm, Delta
Mfr # RP60730
Zoro # G3080535
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.5 gpm
- Fits Brand Delta
- Flow Rate (GPM) 0.5
- Type Aerator
- Weight 0.03 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP60730
- Zoro # G3080535
- UPC # 034449601450
- Country of Origin China
- Category Faucet Aerators
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 0.5 gpm |
Fits Brand | Delta |
Flow Rate (GPM) | 0.5 |
Type | Aerator |
Weight | 0.03 lb |
Series | Other |
Description
Delta Aerator,Wrench,0.5 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 1/4 In., FNPT (148 1/4)
- PROPLUS Toothbrush and Tumbler Holder in Brushed Nickel (558710)
- ZORO SELECT 1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (1LBK9)
- ZORO SELECT 2-1/2" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-297)
- DELTA 1.75 gpm Aerator Repair Part Faucet, Chrome (RP70719)
- DELTA Aerator - 1.2 GPM (RP70197-1.2)
- DELTA 1.5 gpm Aerator Repair Part Faucet, Not Applicable (RP52216)
- DELTA Delta Ara Aerator & Set Screw - Rectangular (RP75408)
- DELTA Delta Compel Stream Shaper (RP73003)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP46827)
- AMERICAN STANDARD 0.5 gpm Aerated Outlet, 15/16" Thread Size, Polished Chrome, Brass (066508-0020A)
- Delta Kitchen Faucets & Accessories