Shop All Faucet Repair and Maintenance
Delta
Aerator, Chrome, Delta 500 Series
Mfr # RP246
Zoro # G1783083
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Delta
- Finish Chrome
- Material of Construction Chrome
- For Use With Delta 500 Series
- Thread Size Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP246
- Zoro # G1783083
- UPC # 034449002462
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Thread Size Type | Male |
Thread Size | 15/16 in - 27 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Fits Brand | Delta |
Finish | Chrome |
Material of Construction | Chrome |
For Use With | Delta 500 Series |
Flow Rate (GPM) | 2.2 |
Flow Outlet Type | Aerated |
Item | Aerator Repair Part Faucet |
Flow Rate | 2.2 gpm |
CEC Compliant | F |
Series | Other |
Weight | 0.07 lb |
Description
Aerated Outlet, Thread Size Type Male, Thread Size 15/16 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish
Restrictions
- This item has been restricted from sale in the following states: CA, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDFIT Fitting, Fluidfit, Union "Y", 1/4" (HUY1/4-1/4)
- CENTRAL BRASS Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Number of Holes: 3 Hole (3127-AVN1)
- HYDROMAXX 3/4" IDx1" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT034050)
- PARKER String Wound Filter Cartridge, 5 gpm, 10 Micron, 2-7/16" O.D., 10 in H, 6 PK (19R10A)
- DELTA Core Check Valve Assemb (RP73625)
- DELTA Spray Hose And Diverter Assembly (RP60097)
- DELTA Wrench (RP6420)
- DELTA Push Button Diverter StemBrass, Chrome (RP5649)
- DELTA Ara Temperature Knob & Cover - 17 Series (RP75440)
- DELTA Delta Pin Mount Swivel Connector, Finish: Chrome (U4002-PK)
- CHICAGO FAUCET Flange (2300-014JKCP)
- Delta Faucet Repair and Maintenance