Shop All Bathroom Sink Faucets
Delta
Aerator Assembly and Wrench .5 GPM Chrome
Mfr # RP91237
Zoro # G4282151
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 0.02 lb
- Flow Rate (GPM) 1.2
- CEC Compliant T
- Depth (In.) 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP91237
- Zoro # G4282151
- UPC # 34449854214
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth (In.) | 0.94 |
Overall Height (In.) | 0.5 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Width (In.) | 0.94 |
Details
Finish | Chrome |
Weight | 0.02 lb |
Flow Rate (GPM) | 1.2 |
CEC Compliant | T |
Series | Other |
Item | Aerator Repair Part Faucet |
Description
Delta Other Aerator Assembly and Wrench .5 GPM Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" BLACK 45 STREET ELBOW (350-068)
- ZORO SELECT 1-1/2" x 1" 304/304L Stainless Steel Swage Nipple Sch 80 (2984833112)
- KEEN CPC-4000 150 Psi Compression Coupling Schedule 40 PVC Rubber Adapter 4 in. (KE154585)
- ISPRING Greatwell RO Membrane 75 GPD Replacement Membrane (MC7)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-CZFL)
- DELTA 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (35776-CZMPU-DST)
- DELTA LAV FAUCET 1H CHRM W/PU (B510LF-PPU-ECO)
- DELTA Delta Commercial Demd: Electronic Solar Bathroom Faucet (DEMD-320LF)
- DELTA Dual Handle 4" Mount, 2-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (21C142)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Chrome (B2596LF)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L7833)
- Delta Bathroom Sink Faucets & Accessories