Shop All Faucet Repair and Maintenance
Delta
AERATOR ASSEMBLY And Wrench, 0.5GPM
Mfr # RP91239
Zoro # G8783481
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Aerators
- Fits Brand Delta
- Finish Chrome
- Series Other
- Overall Height (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP91239
- Zoro # G8783481
- UPC # 034449854191
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Overall Height (In.) | 0.5 |
Overall Width (In.) | 0.94 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 0.94 |
Details
Sub-Category | Aerators |
Fits Brand | Delta |
Finish | Chrome |
Item | Aerator Repair Part Faucet |
Series | Other |
CEC Compliant | T |
Flow Rate (GPM) | 0.5 |
Weight | 0.02 lb |
Description
AERATOR ASSEMBLY And Wrench,0.5GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1-1/4" PVC Sched 80 True Union Valve (T-703)
- ANVIL 2-1/2" MNPT x 2" FNPT Galvanized Hex Bushing (0319907960)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 20 ft., White (FTH150-20TC-G)
- ZORO SELECT 3/8" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNC10)
- DELTA Delta Waterfall O-Rings, 2 (RP32520)
- DELTA Delta Lewiston Temperature Knob & Cover - T17 Series Venetian Bronze (RP49637RB)
- DELTA Delta Commercial Instit Parts: 0.5 Laminar Outlet (061266A)
- DELTA Ceramic, Seats and Seals 2 (RP10700)
- DELTA Delta Instit Parts Cam 4" Deck Plate and Holdown Package Chrome (061159A)
- DELTA Square Body Spray Trim, Matte Black Flush (T50210-BL)
- CHICAGO FAUCET Angle 1In Inlet Supply Arm With (WXAJKABCP)
- Delta Faucet Repair and Maintenance