Shop All Faucet Aerators
Delta
Aerator - 1.2 GPM
Mfr # RP54107OB-1.2
Zoro # G8311952
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Flow Rate (GPM) 1.2
- Type Faucet
- Height 1
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP54107OB-1.2
- Zoro # G8311952
- UPC # 034449818681
- Country of Origin China
- Category Faucet Aerators
Dimensions
Height | 1 |
Width | 1 |
Length | 1 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 1 |
Overall Height (In.) | 1 |
Depth (In.) | 1 |
Details
Item | Aerator Repair Part Faucet |
Finish | Oil Rubbed Bronze |
Flow Rate (GPM) | 1.2 |
Type | Faucet |
Series | Other |
CEC Compliant | T |
Weight | 0.05 lb |
Mfr. Series | Excluded |
GPM | 1.2 |
Function | Repair Part |
Description
Aerator - 1.2 GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB HVAC/R Tube Hanger for Threaded Rod (TRH-4 (PACK OF 10))
- ANVIL 1" Female NPT x Female NPT x Female NPT x Female NPT Cast Iron Cross Class 125 (0300109006)
- ANVIL 2" Female Socket Black Forged Steel Cap Class 3000 (0362086001)
- BK RESOURCES 25.8125 in W x 76 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-20-12-18T)
- DELTA Delta Aerator - 2.2 GPM (RP53998)
- DELTA Aerator - 1.2 GPM (RP70197OB-1.2)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Stainless (RP61340SS-1.2)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Chrome (RP246-1.2)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP330)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Brushed Nickel (RP62152BN)
- KOHLER Aerator, Shorty, 1.2 Gpm (1275302-TT)
- Delta Faucet Aerators