Shop All Showerhead and Tub Accessories
Delta
Adjustable, Wall Mount Elbow
Mfr # U4985-RB-PK
Zoro # G8311900
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Venetian Bronze
- Depth (In.) 4.09
- Length 4.09
- Width 2.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # U4985-RB-PK
- Zoro # G8311900
- UPC # 034449671521
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.09 |
Length | 4.09 |
Width | 2.22 |
Height | 2.22 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2.22 |
Overall Height (In.) | 2.22 |
Details
Type | Faucet |
Finish | Venetian Bronze |
Item | Hand Shower Mount Showering Component Faucet |
Weight | 0.75 lb |
Series | Universal Showering Components |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Adjustable,Wall Mount Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (AAB00002)
- ZORO SELECT Replacement Screen, 3/4 In, 304 SS (20H634)
- PRO-LINE Outside Faucet Cover (922-60CT)
- JONES STEPHENS Premium Plastic Seat, White, Round Open Front with Cover and Slow-Close Adjustable Hinge (C1606OS00)
- DELTA Vacuum Breaker Sleeve 70267 (060785A)
- DELTA Pivotal TempAssure 17T Series H2Okinetic Shower Trim MB (T17T299-BL)
- DELTA Hot/Cold Cartridge, Fits Delta Brand, 5 in L, Brass (RP72773)
- DELTA Two Wrist Blade Handles (RP12491)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ss (T24976-SSLHP)
- DELTA Valve Body, In-Wall, Brass (R10000-UNWS)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS396-4-CP)
- Delta Showerhead and Tub Accessories