Shop All Showerhead and Tub Accessories
Delta
Adjustable, Wall Mount Elbow
Mfr # U4985-PK
Zoro # G8311943
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 4.09
- Length 4.09
- Width 2.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # U4985-PK
- Zoro # G8311943
- UPC # 034449671514
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.09 |
Length | 4.09 |
Width | 2.22 |
Height | 2.22 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2.22 |
Overall Height (In.) | 2.22 |
Details
Type | Faucet |
Finish | Chrome |
Item | Hand Shower Mount Showering Component Faucet |
Weight | 0.8 lb |
Series | Universal Showering Components |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Adjustable,Wall Mount Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/EPDM, Full Port, S/T (TBH1075ASTE0000)
- JONES STEPHENS Satin Nickel Strainer, w/Screws, 4-1/4" (D41107)
- ZURN Spout Nut (59435001)
- ZORO SELECT 1-1/2" x 1-1/2" x 3/4" NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (4316002232)
- DELTA Repair Kit (RP44123)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim (T14259-BL)
- DELTA Trinsic Monitor® 14 Series Tub & Shower Trim - Less Head Chrome (T14459-LHD)
- DELTA Stryke 14 Series Shower Only Champagne Bronze (T14276-CZ)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ss (T24976-SSLHP)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Chrome (T17059)
- HOMEWERKS Homewerks 31-1202-BP Baypointe Replacement Tub and Shower Acrylic Handle; Single Handle (133797)
- Delta Showerhead and Tub Accessories